Hand ratchet 1/4″

Article no.: 6069870
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 6069870
    EAN / GTIN 4010886606988
    Manufacturer number 6069870
    L-Number L60160 276

    Description

    Description:

    • Return angle 18 degrees
    • Facilitates working quickly in confined spaces where other ratchets or tools do not fit
    • Especially suitable for servicing work in conjunction with extension 2090-12
    • Dimensions: Ø 26 x 20 mm
    • Dimensions: Ø 26 x 20 mm

    Feature:

    • 1000 V insulated: no
    • Drive square [inch]: 1/4″
    • Head height 1 [mm]: 20 mm
    • Ratchet head height: 20 mm
    • REACH registration available: no
    • square drive [metric]: 6,3 mm
    • Swing back angle: 18 °
    • Switching type: Push-through square
    • Total length [mm]: 26 mm
    • VDE certified: no

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart