Safety gloves HexArmor 60681 Sizes 10

Article no.: 6068110
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove size 10

Identification & Classification

Article number 6068110
Copy
EAN / GTIN 810001797621
Copy
Manufacturer number 6068110
Copy
L-Number L01690 343
Copy
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

The Rig Lizard® Mud Grip+® 2038 by HexArmor® is a high-quality, signal-colored protective glove with sewn-on IR-X® Impact exoskeleton shock protection and a durable Mud Grip+® palm with reinforced seam for powerful protection.

Services & product advisors

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart