Double open ended spanner 19x22 mm

Article no.: 6066770
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6066770
EAN / GTIN 4010886606674
Manufacturer number 6066770
L-Number L60160 6

Description

Description:

  • Slim pattern, oval shaft
  • GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated
  • * not standardised
  • Jaw: ground precisely to exact nominal size for optimum contact areas
  • Secure grip thanks to slim profile shaft
  • Overloading indicated by deformation
  • Top-grade industrial quality for the hardest of continuous use
  • Chrome-vanadium steel 31CrV3

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 7 mm
  • Head width 1 [mm]: 43.0 mm
  • Head width 2 [mm]: 48,5 mm
  • Material: 31CrV3
  • Mouth position 1: 15°
  • REACH registration available: no
  • Total height [mm]: 7 mm
  • Total length [mm]: 235 mm
  • Total width [mm]: 48 mm
  • VDE certified: no
  • Width across flats [mm]: 19x22
  • Width across flats 1 [mm]: 19
  • Width across flats 2 [mm]: 22

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart