Double open ended spanner 16x17 mm

Article no.: 6066260
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 6066260
    EAN / GTIN 4010886606629
    Manufacturer number 6066260
    L-Number L60160 453

    Description

    Description:

    • Slim pattern, oval shaft
    • GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated
    • * not standardised
    • Jaw: ground precisely to exact nominal size for optimum contact areas
    • Secure grip thanks to slim profile shaft
    • Overloading indicated by deformation
    • Top-grade industrial quality for the hardest of continuous use
    • Chrome-vanadium steel 31CrV3

    Feature:

    • 1000 V insulated: no
    • Head height 1 [mm]: 6 mm
    • Head width 1 [mm]: 35,5 mm
    • Head width 2 [mm]: 38,5 mm
    • Material: 31CrV3
    • Mouth position 1: 15°
    • REACH registration available: no
    • Total height [mm]: 6 mm
    • Total length [mm]: 205 mm
    • Total width [mm]: 39 mm
    • VDE certified: no
    • Width across flats [mm]: 16x17
    • Width across flats 1 [mm]: 16
    • Width across flats 2 [mm]: 17

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart