Safety gloves HexArmor 60660 Sizes 11

Article no.: 6066011
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove size 11

Identification numbers & Classifications

Article number 6066011
EAN / GTIN 812013027642
Manufacturer number 6066011

Description

Description:

The Helix® 2076 gloves from HexArmor® feature a seamless 13 gauge HPPE, steel and fiberglass composite fabric outer layer that provides enhanced cut protection, comfort and breathability at work, as well as a reinforced thumb saddle trim and flexible PU coating on the palm.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart