Safety gloves HexArmor 60652 Sizes 7

Article no.: 6065207
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 6065207
    EAN / GTIN 812013028595
    Manufacturer number 6065207

    Description

    Description:

    The HexArmor® Rig Lizard® Fluid 7102 offers high protection for some of the toughest field work with full double dip protection for fluid and water resistance and a roughened nitrile coating on the palm for excellent grip and abrasion resistance. The highly flexible IR-X® Impact Exoskeleton™ shock protection protects workers' hands from injuries caused by impacts and crushing.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart