Safety gloves HexArmor 60646 Sizes 8

Article no.: 6064608
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove size 8

Identification numbers & Classifications

Article number 6064608
EAN / GTIN 810001791001
Manufacturer number 6064608

Description

Description:

The Rig Lizard® Thin Lizzie™ Thermal 2099 by HexArmor® keeps your hands warm and protects them from injuries caused by bumps and bruises with a fleece lining, all-round cut resistance (ANSI/ISEA class A6) and IR-X® Impact exoskeleton shock protection.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart