Flat ring spanner set 12 pcs 6-32 mm

Article no.: 6062000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6062000
EAN / GTIN 4010886606209
Manufacturer number 6062000
L-Number L60160 2172

Description

Description:

  • Flat pattern
  • Thin walled rings
  • UD-profile
  • Acc. to DIN 837 Form B, ISO 3318, ISO 1085
  • GEDORE vanadium steel 31CrV3, chrome-plated
  • Vanadium steel 31CrV3, chrome-plated

Feature:

  • 1000 V insulated: no
  • Design: Flat design, with thin-walled rings
  • Material: 31CrV3
  • REACH registration available: no
  • Ring profile: UNIT-DRIVE
  • Surface: chrome-plated
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart