Anti-Flame Overall C152

Article no.: 606115169994C152
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz / grau
    Clothing size DE 152
    Type of product Flame protection overalls

    Identification numbers & Classifications

    Article number 606115169994C152
    EAN / GTIN 7330509555002
    Manufacturer number 606115169994C152

    Description

    Version:


    Main material
    85% cotton, 14% polyester, 1% antistatic, twill, flame resistant antistatic, 350g/m²

    Pockets
    Back pockets with bellow and flap
    Ruler pocket with extra pocket
    Leg pocket with flap and extra tool pocket
    Inner knee protection pockets
    Chest pockets with flap, Chest pockets with zipper
    Inset pocket with flap

    Details
    Bellow on back
    Adjustable elastic in waistline
    External certification labels

    Finish
    Adjustable sleeve end with hook-and-loop

    Reflex
    Reflective details

    Front closure
    Robust hidden two-way metal zipper

    Wash
    Industry laundry EN ISO 15797

    Functionality
    Oil, dirt and water repellent

    Beschreibung:

    • Robuster Flammschutz Overall mit vielen Taschen und verstecktem Metallreißverschluss
    • Bewegungsfalte am Rücken und vorgeformte Ellbögen für erhöhten Komfort
    • Reflexdetails erhöhen die Sichtbarkeit
    • Industriewäsche geeignet
    • Der Stoff hat eine Lichtbogenfestigkeit von IEC/EN 61482-1-1 ATPV 16,0 cal/cm2
    • Zertifiziert nach EN 1149-5
    • EN 13034 type 6
    • EN ISO 11611, Klasse 1 A1
    • EN ISO 11612 A1, B1, C1, E1, F1
    • IEC 61482-2, Klasse 1
    • ATPV: 16,0 cal/cm², HAF: 82,0%

    Norm:

    • EN 14404:2004+A1:2010 zusammen mit Kniepolster 4027, 4057, 4058 und 4032
    • EN 1149-5
    • EN ISO 11611, Klasse 1 A1
    • EN ISO 11612 A1, B1, C1, E1, F1
    • EN 13034 Typ 6
    • IEC 61482-2, Klasse 1
    • ATPV: 16,0 cal/cm², HAF: 82,0%

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart