Flat ring spanner for external TORX E14xE18

Article no.: 6060140
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6060140
EAN / GTIN 4010886606018
Manufacturer number 6060140

Description

Description:

Chrome-vanadium steel 31CrV3, chrome-plated

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 8,5 mm
  • Head height 2 [mm]: 9,5 mm
  • Head width 1 [mm]: 17,0 mm
  • Head width 2 [mm]: 21 mm
  • Material: 31CrV3
  • Output size TX 1 (outside) [mm]: 12,90 mm
  • Output size TX 2 (outside) [mm]: 16,70 mm
  • REACH registration available: no
  • Screw diameter DIN 7984: M12 - M14
  • Screw diameter ISO 4762: M12 - M14
  • Surface: chrome-plated
  • Total length [mm]: 180 mm
  • VDE certified: no
  • Weight [lbs]: 0.160 lbs
  • Width across flats 1 TX (outside): E14
  • Width across flats 2 TX (outside): E18
  • Width across flats TX (outside): 12,90 mm x 16,70 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart