Ratcheting combination wrench ∙ Outside 12-point traction profile ∙ Size 18 mm

Article no.: 606-18
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 606-18
EAN / GTIN 4000896101047
Manufacturer number 606-18
L-Number L60140 2954

Description

Description:

  • Operation of screw connections in areas with restricted access, ratchet function enables continuous working
  • Long, slim design
  • Shank with sturdy HAZET double-T-profile
  • Box-end wrench with reversible ratchet
  • Fine-tooth, 72 teeth ∙ Operating angle 5°
    Wrench size 8 and 9 mm: 60 teeth ∙ Operating angle 6°
  • Box-end side 13° offset
  • Head set at: 15°
  • Surface: chrome-plated
  • Output: Outside 12-point traction profile
  • Wrench size: 18 mm
  • Dimensions / length: 255 mm
  • Net weight: 0.2 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart