Ratcheting combination wrench 16 mm Outside 12-point traction profile

Article no.: 606-16
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 606-16
    EAN / GTIN 4000896101023
    Manufacturer number 606-16
    L-Number L60140 1165

    Description

    Description:

    • Operation of screw connections in areas with restricted access, ratchet function enables continuous working
    • Long, slim design
    • Shank with sturdy HAZET double-T-profile
    • Box-end wrench with reversible ratchet
    • Fine-tooth, 72 teeth ∙ Operating angle 5°
      Wrench size 8 and 9 mm: 60 teeth ∙ Operating angle 6°
    • Box-end side 13° offset
    • Head set at: 15°
    • Surface: chrome-plated
    • Output: Outside 12-point traction profile
    • Wrench size: 16 mm
    • Dimensions / length: 230.2 mm
    • Net weight: 0.17 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart