MARTOR GRAPHIC BLADE 606 , 100 in safety dispenser

Article no.: 606.65
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 606.65
EAN / GTIN 4002632917080
Manufacturer number 606.65
L-Number L60170 239

Description

Description:

GRAPHIC BLADE NO. 606 from MARTOR is a high-quality blade made of steel. It is very sharp and has one usable cutting edge. Rounded tips increase user safety. The blade is 31.1 mm long, 5.7 mm wide and 0.50 mm thick.

GRAPHIC BLADE NO. 606 is available under order number 606.65 in a safety dispenser of 100. The blade can be used in the following MARTOR knives: GRAFIX 501, TRIMMEX CUTTOGRAF.
    Ground:
    Special grinding
  • Blade facets:
    Double bevel edge-ground
  • Safety feature:
    rounded blade tip
  • Blade characteristics:
    1-cutting edge blade
  • Basic material:
    Steel

Feature:

  • Blade shape: Rounded-tip scalpel blade
  • Base material: Steel
  • Blade grinding: Special grinding
  • Blade facets: Double bevel edge-ground
  • Safety blade (rounded tips): rounded blade tip
  • No. of cutting edges: 1
  • Cutting edges: 1-cutting edge blade

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart