Flat ring spanner for external TORX E10xE12

Article no.: 6059990
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 6059990
    EAN / GTIN 4010886605998
    Manufacturer number 6059990

    Description

    Description:

    Chrome-vanadium steel 31CrV3, chrome-plated

    Feature:

    • 1000 V insulated: no
    • Head height 1 [mm]: 7 mm
    • Head height 2 [mm]: 8 mm
    • Head width 1 [mm]: 13,0 mm
    • Head width 2 [mm]: 15 mm
    • Material: 31CrV3
    • Output size TX 1 (outside) [mm]: 9,42 mm
    • Output size TX 2 (outside) [mm]: 11,17 mm
    • REACH registration available: no
    • Screw diameter DIN 7984: M8 - M10
    • Screw diameter ISO 4762: M8 - M10
    • Surface: chrome-plated
    • Total length [mm]: 140 mm
    • VDE certified: no
    • Weight [lbs]: 0.090 lbs
    • Width across flats 1 TX (outside): E10
    • Width across flats 2 TX (outside): E12
    • Width across flats TX (outside): 9,42 mm x 11,17 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart