Flare nut spanner open hexagon 11x13 mm

Article no.: 6057350
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 6057350
    EAN / GTIN 4010886605738
    Manufacturer number 6057350
    L-Number L60160 3098

    Description

    Description:

    • Ring 15° offset from shaft
    • Hexagon gap 30° offset, UD-section at 15° offset
    • Sizes 8x10 to 12x14 mm with hexagon
    • For applications involving hydraulic/brake lines
    • GEDORE vanadium steel 31CrV3, chrome-plated
    • * not standardised
    • hexagonal opening 30° offset, UD profile opening 15° offset

    Feature:

    • 1000 V insulated: no
    • Design: Heads 15° angled hexagonal Opening 30° offset, UD profile Opening 15° offset
    • Head height 1 [mm]: 8,5 mm
    • Head height 2 [mm]: 10,5 mm
    • Head width 1 [mm]: 22,0 mm
    • Head width 2 [mm]: 26 mm
    • Material: 31CrV3
    • Opening width 1 (min.) [mm]: 8,5 mm
    • Opening width 2 (max.) [mm]: 10,0 mm
    • REACH registration available: no
    • Ring angle: 15°
    • Ring profile: hexagonal
    • Surface: chrome-plated
    • Total height [mm]: 14 mm
    • Total length [mm]: 160 mm
    • Total width [mm]: 25 mm
    • Use/application: Application on hydraulic/brake lines
    • VDE certified: no
    • Weight [lbs]: 0.170 lbs
    • Width across flats [mm]: 11x13
    • Width across flats 1 [mm]: 11
    • Width across flats 2 [mm]: 13

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart