Safety gloves uvex C300 dry Sizes 10

Article no.: 6054910
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Glove size 10
    Type of product Cut-resistant gloves

    Identification numbers & Classifications

    Article number 6054910
    EAN / GTIN 4048612021903
    Manufacturer number 6054910
    L-Number ZP5601 60549-10

    Description

    Description:


    • Product category: Safety gloves
    • Product name: uvex C300 dry
    • Product type: Cut protection gloves
    • Search colour (filter): Grey/Black
    • Type: With knitted cuff
    • Coating: High-performance vinyl (HPV) nubbing
    • Sizes: 10
    • Reuse: Reusable (R)
    • Outer material: Bamboo viscose/Fibreglass/High-performance polyethylene (HPE)/polyamide (PA)

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart