Flat ring spanner UD profile 14x15 mm

Article no.: 6054250
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6054250
EAN / GTIN 4010886605424
Manufacturer number 6054250

Description

Description:

  • Flat pattern
  • Thin walled rings
  • UD-profile
  • GEDORE vanadium steel 31CrV3, chrome-plated
  • * not standardised
  • *not standardised

Feature:

  • 1000 V insulated: no
  • Design: Straight form, flat design, with thin-walled rings
  • Head height 1 [mm]: 7,2 mm
  • Head width 1 [mm]: 21,5 mm
  • Head width 2 [mm]: 23 mm
  • Material: 31CrV3
  • REACH registration available: no
  • Ring profile: UNIT-DRIVE
  • Surface: chrome-plated
  • Total height [mm]: 7 mm
  • Total length [mm]: 160 mm
  • Total width [mm]: 22 mm
  • VDE certified: no
  • Width across flats [mm]: 14x15
  • Width across flats 1 [mm]: 14
  • Width across flats 2 [mm]: 15

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart