Industry Overall C48

Article no.: 605412108884C48
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour marineblau / königsblau
    Clothing size DE 48
    Type of product Overall

    Identification numbers & Classifications

    Article number 605412108884C48
    EAN / GTIN 7330509384329
    Manufacturer number 605412108884C48

    Description

    Version:


    Main material
    100% cotton, twill, 320 g/m²

    Pockets
    Back pocket with flap
    Ruler pocket
    Leg pocket with extra pocket and pen pocket
    Chest pockets with bellow and flap, one with two-compartment pen pocket

    Details
    Removable ID pocket
    Adjustable waistline
    Bellow on back
    Shoulder sections in contrasting colour

    Functionality
    Stretch in back

    Finish
    Adjustable sleeve end

    Front closure
    Hidden two-way plastic zipper

    Description:

    Overall with details and bar tacks in contrast colour. Adjustable cuffs and elastic waist. Bellow and stretch panel in the back for better mobility.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart