Flat ring spanner UD profile 10x13 mm

Article no.: 6053520
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 6053520
    EAN / GTIN 4010886605356
    Manufacturer number 6053520
    L-Number L60160 313

    Description

    Description:

    • Flat pattern
    • Thin walled rings
    • UD-profile
    • GEDORE vanadium steel 31CrV3, chrome-plated
    • * not standardised
    • *not standardised

    Feature:

    • 1000 V insulated: no
    • Design: Straight form, flat design, with thin-walled rings
    • Head height 1 [mm]: 6,4 mm
    • Head width 1 [mm]: 16.0 mm
    • Head width 2 [mm]: 20,5 mm
    • Material: 31CrV3
    • REACH registration available: no
    • Ring profile: UNIT-DRIVE
    • Surface: chrome-plated
    • Total height [mm]: 6 mm
    • Total length [mm]: 148 mm
    • Total width [mm]: 20 mm
    • VDE certified: no
    • Width across flats [mm]: 10x13
    • Width across flats 1 [mm]: 10
    • Width across flats 2 [mm]: 13

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart