Double ended ring spanner short UD perfil 8x9 mm

Article no.: 6051230
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Schraubenschlüssel

    Identification numbers & Classifications

    Article number 6051230
    EAN / GTIN 4010886605127
    Manufacturer number 6051230

    Description

    Description:

    • Thin walled rings
    • GEDORE vanadium steel 31CrV3, chrome-plated
    • Satin non-glare finish

    Feature:

    • Total length [mm]: 120 mm
    • Contents (number of pieces): 1 pcs.
    • Head width 1 [mm]: 12,5 mm
    • Head width 2 [mm]: 13,5 mm
    • Head height 1 [mm]: 6,5 mm
    • Head height 2 [mm]: 7,5 mm
    • Offset height 1: 8 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart