Flare nut spanner open hexagon 10x12 mm

Article no.: 6051070
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6051070
EAN / GTIN 4010886605103
Manufacturer number 6051070
L-Number L60160 3916

Description

Description:

  • Ring 15° offset from shaft
  • Hexagon gap 30° offset, UD-section at 15° offset
  • Sizes 8x10 to 12x14 mm with hexagon
  • For applications involving hydraulic/brake lines
  • GEDORE vanadium steel 31CrV3, chrome-plated
  • * not standardised
  • hexagonal opening 30° offset, UD profile opening 15° offset

Feature:

  • 1000 V insulated: no
  • Design: Heads 15° angled hexagonal Opening 30° offset, UD profile Opening 15° offset
  • Head height 1 [mm]: 8 mm
  • Head height 2 [mm]: 9,5 mm
  • Head width 1 [mm]: 20,0 mm
  • Head width 2 [mm]: 24 mm
  • Material: 31CrV3
  • Opening width 1 (min.) [mm]: 7,0 mm
  • Opening width 2 (max.) [mm]: 9,0 mm
  • REACH registration available: no
  • Ring angle: 15°
  • Ring profile: UNIT-DRIVE
  • Surface: chrome-plated
  • Total height [mm]: 13 mm
  • Total length [mm]: 152 mm
  • Total width [mm]: 25 mm
  • Use/application: Application on hydraulic/brake lines
  • VDE certified: no
  • Weight [lbs]: 0.160 lbs
  • Width across flats [mm]: 10x12
  • Width across flats 1 [mm]: 10
  • Width across flats 2 [mm]: 12

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart