MARTOR GRAPHIC BLADE 605 , 100 in safety dispenser

Article no.: 605.65
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 605.65
EAN / GTIN 4002632917073
Manufacturer number 605.65
L-Number L60170 353

Description

Description:

GRAPHIC BLADE NO. 605 from MARTOR is a high-quality blade made of steel. It is very sharp and has one usable cutting edge. The blade is 32.5 mm long, 5.7 mm wide and 0.50 mm thick.

GRAPHIC BLADE NO. 605 is available under order number 605.65 in a safety dispenser of 100. The blade can be used in the following MARTOR knives: GRAFIX 501, TRIMMEX CUTTOGRAF.
    Ground:
    Special grinding
  • Blade facets:
    Double bevel edge-ground

    Blade characteristics:
    1-cutting edge blade
  • Basic material:
    Steel

Feature:

  • Base material: Steel
  • Blade grinding: Special grinding
  • Blade facets: Double bevel edge-ground
  • No. of cutting edges: 1
  • Cutting edges: 1-cutting edge blade

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart