Extension tube 2 A 32 - 41, 610 mm, d 22 mm

Article no.: 6048790
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension tube

Identification numbers & Classifications

Article number 6048790
EAN / GTIN 4010886604878
Manufacturer number 6048790
L-Number L60160 1457

Description

Description:

  • For extending the lever arm and applying higher forces
  • Ideal for extending the lever arm and applying higher forces
  • Tubular steel, chrome-plated

Feature:

  • 1000 V insulated: no
  • for width across flats [mm]: 32-41
  • Inner Ø: 22 mm
  • Material: steel
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 610 mm
  • Use/application: Lever arm extension
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart