Extension tube 2 A 24 - 30, 460 mm, d 19 mm

Article no.: 6048600
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Extension tube

    Identification numbers & Classifications

    Article number 6048600
    EAN / GTIN 4010886604861
    Manufacturer number 6048600
    L-Number L60160 1445

    Description

    Description:

    • For extending the lever arm and applying higher forces
    • Ideal for extending the lever arm and applying higher forces
    • Tubular steel, chrome-plated

    Feature:

    • 1000 V insulated: no
    • for width across flats [mm]: 24-30
    • Inner Ø: 19 mm
    • Material: steel
    • REACH registration available: no
    • Surface: chrome-plated
    • Total length [mm]: 460 mm
    • Use/application: Lever arm extension
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart