Combination wrench set ∙ Outside 12-point traction profile ∙ 17-pieces ∙ 7 – 27

Article no.: 603/17N
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 603/17N
EAN / GTIN 4000896024063
Manufacturer number 603/17N
L-Number L60140 3485

Description

Description:

  • Surface: chrome-plated
  • DIN 3113 form B, ISO 3318, ISO 7738, In accordance with DIN EN 3709
  • Made in Germany
  • Output: Outside 12-point profile
  • Wrench size: ∙ 7 – 27
  • Net weight: 2.33 kg
  • Number of tools: 17

Supplied with:

Combination wrench 603-7 ∙ 603-8 ∙ 603-9 ∙ 603-10 ∙ 603-11 ∙ 603-12 ∙ 603-13 ∙ 603-14 ∙ 603-15 ∙ 603-16 ∙ 603-17 ∙ 603-18 ∙ 603-19 ∙ 603-21 ∙ 603-22 ∙ 603-24 ∙ 603-27

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart