Combination wrench set 6 – 24 Outside 12-point profile

Article no.: 603/17H
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 603/17H
    EAN / GTIN 4000896024049
    Manufacturer number 603/17H
    L-Number L60140 487

    Description

    Description:

    • In clip for wall fixation
    • Surface: chrome-plated
    • DIN 3113 form B, ISO 3318, ISO 7738, In accordance with DIN EN 3709
    • Made in Germany
    • Output: Outside 12-point profile
    • Wrench size: ∙ 6 – 24
    • Net weight: 2.09 kg
    • Number of tools: 17

    Supplied with:

    Combination wrench 603-6 ∙ 603-7 ∙ 603-8 ∙ 603-9 ∙ 603-10 ∙ 603-11 ∙ 603-12 ∙ 603-13 ∙ 603-14 ∙ 603-15 ∙ 603-16 ∙ 603-17 ∙ 603-18 ∙ 603-19 ∙ 603-21 ∙ 603-22 ∙ 603-24

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart