Round brushes 125x12x25xM14 SH 0,5 mm PREMIUM steel

Article no.: 603818
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flap wheel

Identification numbers & Classifications

Article number 603818
EAN / GTIN 9003176038182
Manufacturer number 603818
L-Number L50140 2795

Description

Description:

The PREMIUM round brushes for angle grinders are ideal for machining steel and are many times more effective than comparable products in the BASIC product line. The knotted wire brush scores with an extremely long tool life and can be used for removing rust, paint, lacquer, scale and concrete residue as well as for surface preparation and finishing of steel. In addition, this tool is perfect for machining welding seams.

Feature:

  • Form: 1R DZ CIRCULAR BRUSHES
  • Specification : SH 0,5 mm
  • Dimension (D x B x L x GE): 125 x 12 x 25 x M14 mm
  • Diameter: 125 mm
  • Thickness: 12 mm
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Universal tool with maximum brush life
  • Hardened steel wire SH for additional brush life
  • Powerful tool

Application:

  • For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of steel
  • Especially suitable for grinding welding seams

Recommendation:

  • Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart