VDE Single ended ring spanner

Article no.: 6036860
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6036860
EAN / GTIN 4010886603680
Manufacturer number 6036860

Description

Description:

  • VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation
  • protective insulation up to 1000 V, according to EN 60900/IEC 60900, 2-fold Check-Tool insulation

Feature:

  • 1000 V insulated: yes
  • Material: Vanadium steel 31CrV3
  • REACH registration available: no
  • Total length [mm]: 240 mm
  • VDE certified: yes
  • Width across flats [mm]: 19

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart