VDE Single ended ring spanner

Article no.: 6036780
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 6036780
    EAN / GTIN 4010886603673
    Manufacturer number 6036780

    Description

    Description:

    • VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation
    • protective insulation up to 1000 V, according to EN 60900/IEC 60900, 2-fold Check-Tool insulation

    Feature:

    • 1000 V insulated: yes
    • Material: Vanadium steel 31CrV3
    • REACH registration available: no
    • Total length [mm]: 220 mm
    • VDE certified: yes
    • Width across flats [mm]: 17

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart