Single ended ring spanner offset bi-hexagon 95 mm

Article no.: 6035620
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 6035620
    EAN / GTIN 4010886603567
    Manufacturer number 6035620
    L-Number L60160 4330

    Description

    Description:

    • GEDORE vanadium steel 31CrV3, chrome-plated
    • Special sizes available on request
    • Optional accessories: No. 2 AR extension tube for extending the lever arm
    • with UD profile for gentle power transmission, from SW 65 12-edge

    Feature:

    • 1000 V insulated: no
    • 2 AR: 3
    • Design: Heavy-duty model for highest torques
    • diameter 1 [mm]: 29,1
    • Head height 1 [mm]: 45 mm
    • Head width 1 [mm]: 140,0 mm
    • Material: 31CrV3
    • Offset height 1: 63 mm
    • REACH registration available: no
    • Ring profile: 12-edge
    • Surface: chrome-plated
    • Total length [mm]: 410 mm
    • VDE certified: no
    • Width across flats 1 [mm]: 95

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart