Single ended ring spanner offset bi-hexagon 75 mm

Article no.: 6035110
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6035110
EAN / GTIN 4010886603512
Manufacturer number 6035110
L-Number L60160 1578

Description

Description:

  • GEDORE vanadium steel 31CrV3, chrome-plated
  • Special sizes available on request
  • Optional accessories: No. 2 AR extension tube for extending the lever arm
  • with UD profile for gentle power transmission, from SW 65 12-edge

Feature:

  • 1000 V insulated: no
  • 2 AR: 3
  • Design: Heavy-duty model for highest torques
  • diameter 1 [mm]: 29,1
  • Head height 1 [mm]: 38 mm
  • Head width 1 [mm]: 109,0 mm
  • Material: 31CrV3
  • Offset height 1: 57,5 mm
  • REACH registration available: no
  • Ring profile: 12-edge
  • Surface: chrome-plated
  • Total length [mm]: 375 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 75

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart