Cutting rotating tools 200x1,2x30 mm D 151 C100 B carbide

Article no.: 603284
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Dressing wheel

    Identification numbers & Classifications

    Article number 603284
    EAN / GTIN 9003176032845
    Manufacturer number 603284
    L-Number L50140 314

    Description

    Description:

    The PREMIUM diamond cut-off wheel from Tyrolit offers you numerous advantages when machining rotating tools made of tungsten carbide. Thanks to the innovative bond system, in combination with the appropriate grit quality, perfect cutting performance and maximum lifetime can be achieved. The extremely cool cut of these tools produces the most precise results and optimum wear resistance, taking your manufacturing processes to a new level of performance.

    Feature:

    • Form: 1A1RH 06290G STRAIGHT GRINDING WHEEL
    • Specification : 1,2 - 7
    • Dimension (D x T x H): 200 x 1,2 x 30 mm
    • Diameter: 200 mm
    • Thickness: 1.2 mm
    • Drill hole: 30 mm
    • Grain size: 151
    • Vs /max: 50 m/s
    • Material suitability: Tungsten carbide
    • Product line: PREMIUM
    • Tool for: Stationary cutting machines

    Advantage:

    • Perfect cutting performance thanks to innovative bond system and appropriate grain quality
    • High cutting accuracy
    • Perfect cutting quality

    Application:

    • Diamond high-performance cut-off wheel for tungsten carbide applications
    • For wet cutting on stationary machines

    Recommendation:

    • Maximum operating speed of 50 m/s with manual or automatic feed

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart