Combination wrench 9 mm Outside hexagon profile

Article no.: 603-9
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 603-9
    EAN / GTIN 4000896024025
    Manufacturer number 603-9
    L-Number L60140 600

    Description

    Description:

    • Box-end head 10° offset
    • Head setting: 15°
    • Surface: chrome-plated
    • DIN 3113 form B, ISO 3318, ISO 7738, In accordance with DIN EN 3709
    • Made in Germany
    • Output: Outside hexagon profile
    • Wrench size: 9 mm
    • Dimensions / length: 130 mm
    • Net weight: 0.04 kg
    Box-end head with hexagon

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart