Combination wrench ∙ Outside hexagon traction profile ∙ Size 7 mm

Article no.: 603-7
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 603-7
EAN / GTIN 4000896023981
Manufacturer number 603-7
L-Number L60140 598

Description

Description:

  • Box-end head 10° offset
  • Head setting: 15°
  • Surface: chrome-plated
  • DIN 3113 form B, ISO 3318, ISO 7738, In accordance with DIN EN 3709
  • Made in Germany
  • Output: Outside hexagon profile
  • Wrench size: 7 mm
  • Dimensions / length: 110 mm
  • Net weight: 0.02 kg
Box-end head with hexagon

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart