{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex top grade 6000 | |
Version | Rubberized cuff | |
Lining material | Cotton | |
Type of leather | Genuine leather | |
Glove size | 11 | |
Protection category | Category I | |
Type of glove | Cowhide full-grain leather gloves | |
Colour | grau / blau | |
Type of product | Cowhide split leather gloves |
Article number | 6029211 | |
EAN / GTIN | 4048612010303 | |
Manufacturer number | 6029211 | |
L-Number | ZP5601 60292-11 |