Compact hacksaw frameSafety Lock System

Article no.: 601SLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 601SLS
EAN / GTIN 3662424028472
Manufacturer number 601SLS
L-Number L60130 9942

Description

Description:

  • Equipped with the SLS system by FACOM® to prevent accidental falling.
  • The special securing by means of a crimped steel cable with rotation option for more working comfort when working at heights.
  • Shock-resistant metal-cast resin composite: light and compact
  • Saw blade tension: 80 kg
  • 2 blade positions: 45° and 90°
  • Use with 300 mm standard blades
  • Delivery with one mounted saw blade

Feature:

  • W [mm]: 145
  • L [mm]: 385
  • [g]: 615

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart