Double ended ring spanner offset UD profile 46x50

Article no.: 6019850
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 6019850
    EAN / GTIN 4010886601983
    Manufacturer number 6019850

    Description

    Description:

    • Acc. to DIN 838, ISO 3318, ISO 1085, ISO 10104
    • GEDORE vanadium steel 31CrV3, chrome-plated
    • * not standardised
    • Satin non-glare finish
    • Carefully forged and professionally machined:
    • Ring: thin-walled, 5° deep offset from shaft, with UD profile for gentle transmission of force
    • High bending strength - does not fracture or splinter when overloaded, thus minimising the risk of injury
    • Overloading indicated by deformation
    • For extremely deep or inset bolts
    • Top-grade industrial quality for the hardest of continuous use

    Feature:

    • 1000 V insulated: no
    • Design: Deep cranked, with thin-walled rings
    • Head height 1 [mm]: 22,2 mm
    • Head height 2 [mm]: 23,6 mm
    • Head width 1 [mm]: 68,9 mm
    • Head width 2 [mm]: 75,5 mm
    • Material: 31CrV3
    • Offset height 1: 47,8 mm
    • REACH registration available: no
    • Ring crank: 5°
    • Ring profile: UNIT-DRIVE
    • Surface: chrome-plated
    • Total height [mm]: 58 mm
    • Total length [mm]: 545 mm
    • Total width [mm]: 75 mm
    • VDE certified: no
    • Width across flats [mm]: 46x50
    • Width across flats 1 [mm]: 46
    • Width across flats 2 [mm]: 50

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart