Double ended ring spanner offset UD profile 24x26

Article no.: 6018370
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6018370
EAN / GTIN 4010886601839
Manufacturer number 6018370

Description

Description:

  • Acc. to DIN 838, ISO 3318, ISO 1085, ISO 10104
  • GEDORE vanadium steel 31CrV3, chrome-plated
  • * not standardised
  • Satin non-glare finish
  • Carefully forged and professionally machined:
  • Ring: thin-walled, 5° deep offset from shaft, with UD profile for gentle transmission of force
  • High bending strength - does not fracture or splinter when overloaded, thus minimising the risk of injury
  • Overloading indicated by deformation
  • For extremely deep or inset bolts
  • Top-grade industrial quality for the hardest of continuous use

Feature:

  • 1000 V insulated: no
  • Design: Deep cranked, with thin-walled rings
  • Head height 1 [mm]: 14,4 mm
  • Head height 2 [mm]: 15,3 mm
  • Head width 1 [mm]: 35,7 mm
  • Head width 2 [mm]: 38 mm
  • Material: 31CrV3
  • Offset height 1: 34,5 mm
  • REACH registration available: no
  • Ring crank: 5°
  • Ring profile: UNIT-DRIVE
  • Surface: chrome-plated
  • Total height [mm]: 40 mm
  • Total length [mm]: 340 mm
  • Total width [mm]: 38 mm
  • VDE certified: no
  • Width across flats [mm]: 24x26
  • Width across flats 1 [mm]: 24
  • Width across flats 2 [mm]: 26

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart