TYROLIT roller 100x100x19,1 mm A MEDIUM PREMIUM steel/inox/nonferrous

Article no.: 60170
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Fleece coarse cleaning roller

    Identification numbers & Classifications

    Article number 60170
    EAN / GTIN 8024406512730
    Manufacturer number 60170
    L-Number L50140 1837

    Description

    Description:

    The rollers made of abrasive fabric with bore offer a constant result in fine machining. The material features strong ventilation, flexibility, exceptional ease of use and low noise. To prevent the rollers from clogging, they can be cleaned easily with compressed air or water. The material is available in different designs to cover any application. The system with four wedges exerts an effective pulling effect on the grinding tool and guarantees quick start-up of the roller.

    Feature:

    • Form: VLIES Flap Wheel
    • Specification : A MEDIUM
    • Dimension (D x T x H): 100 x 100 x 19,1 mm
    • Diameter: 100 mm
    • Thickness: 100 mm
    • Drill hole: 19.1 mm
    • Grain size: 40
    • Material suitability: Steel;Stainless steel;Aluminium
    • Product line: PREMIUM
    • Tool for: Burnishing machine

    Advantage:

    • Extremely flexible in application
    • Exceptional ease of use
    • Low noise emission
    • High resistance to clogging

    Application:

    • Light deburring and cleaning, glazing on small and large surfaces, removing oxide film and defects from previous machining stages, restoring the finish after bending or welding.

    Recommendation:

    • A ROUGH / A MEDIUM for cleaning weld seams, removing rust and coatings and for light deburring.
    • A FINE for processing paint and lacquer, for cleaning machine components and for finishing.
    • A VERY FINE for finishing a wide variety of workpieces

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart