Combination spanner set 8 pcs 3/8-1″

Article no.: 6013300
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6013300
EAN / GTIN 4010886601334
Manufacturer number 6013300

Description

Description:

  • GEDORE vanadium steel 31CrV3, chrome-plated
  • With same size each end, ring 10° offset from shaft, with UD profile
  • Carefully forged and professionally machined
  • Ring: 10° offset from shaft, with UD profile for gentle transmission of force
  • Overloading indicated by deformation
  • The offset ring ensures a better grip on deep-seated or inset nuts or bolts
  • Top-grade industrial quality for the hardest of continuous use
  • Jaw: ground precisely to exact nominal size for optimum contact areas
  • Glare-free appearance due to matt chrome

Feature:

  • 1000 V insulated: no
  • Material: Vanadium steel
  • REACH registration available: no
  • Surface: chrome-plated
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart