Combination spanner set 11 pcs 8-22 mm

Article no.: 6012250
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6012250
EAN / GTIN 4010886601228
Manufacturer number 6012250
L-Number L60160 1192

Description

Description:

  • Acc. to DIN 3113, Form B, ISO 3318, ISO 7738
  • Vanadium steel 31CrV3, chrome-plated
  • Carefully forged and professionally machined
  • Ring: 10° offset from shaft, with UD profile for gentle transmission of force
  • Overloading indicated by deformation
  • The offset ring ensures a better grip on deep-seated or inset nuts or bolts
  • Top-grade industrial quality for the hardest of continuous use
  • Glare-free appearance due to matt chrome
  • Jaw: ground precisely to exact nominal size for optimum contact areas
  • Slim ribbed open end for added strength guarantees maximum torques

Feature:

  • 1000 V insulated: no
  • Material: Chrome-vanadium steel 31CrV3
  • REACH registration available: no
  • Surface: chrome-plated
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart