Combination spanner set 12 pcs 10-32 mm

Article no.: 6012170
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 6012170
    EAN / GTIN 4010886601211
    Manufacturer number 6012170
    L-Number L60160 123

    Description

    Description:

    • Acc. to DIN 3113, Form B, ISO 3318, ISO 7738
    • Vanadium steel 31CrV3, chrome-plated
    • Carefully forged and professionally machined
    • Ring: 10° offset from shaft, with UD profile for gentle transmission of force
    • Overloading indicated by deformation
    • The offset ring ensures a better grip on deep-seated or inset nuts or bolts
    • Top-grade industrial quality for the hardest of continuous use
    • Glare-free appearance due to matt chrome
    • Jaw: ground precisely to exact nominal size for optimum contact areas
    • Slim ribbed open end for added strength guarantees maximum torques

    Feature:

    • 1000 V insulated: no
    • Material: Chrome-vanadium steel 31CrV3
    • REACH registration available: no
    • Surface: chrome-plated
    • VDE certified: no

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart