Combination wrench ∙ Outside 12-point profile ∙ Size 11/16″

Article no.: 600NA-11/16
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 600NA-11/16
EAN / GTIN 4000896023509
Manufacturer number 600NA-11/16
L-Number L60140 1555

Description

Description:

  • Long, slim design
  • Slim heads
  • Shank with sturdy HAZET double-T-profile
  • Box-end head angled at 15°
  • American dimensions
  • Surface: chrome-plated
  • Made in Germany
  • Output: Outside 12-point profile
  • Wrench size: ∙ 11/16 ″
  • Dimensions / length: 242.5 mm
  • Net weight: 0.15 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart