Combination wrench 1 ″ Outside 12-point profile

Article no.: 600NA-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 600NA-1
EAN / GTIN 4000896023400
Manufacturer number 600NA-1

Description

Description:

  • Long, slim design
  • Slim heads
  • Shank with sturdy HAZET double-T-profile
  • Box-end head angled at 15°
  • American dimensions
  • Surface: chrome-plated
  • Made in Germany
  • Output: Outside 12-point profile
  • Wrench size: ∙ 1 ″
  • Dimensions / length: 354 mm
  • Net weight: 0.4 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart