Combination wrench 13 mm Outside 12-point traction profile

Article no.: 600N-13
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 600N-13
    EAN / GTIN 4000896023059
    Manufacturer number 600N-13
    L-Number L60140 255

    Description

    Description:

    • Long, slim design
    • Slim heads
    • Shank with sturdy HAZET double-T-profile
    • Box-end head angled at 15°
    • Surface: chrome-plated, head polished
    • DIN 3113 form A, ISO 3318, ISO 7738
    • Made in Germany
    • Output: Outside 12-point traction profile
    • Wrench size: 13 mm
    • Dimensions / length: 193 mm
    • Net weight: 0.07 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart