Combination wrench ∙ Outside 12-point traction profile ∙ Size 11 mm

Article no.: 600N-11
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 600N-11
EAN / GTIN 4000896023035
Manufacturer number 600N-11
L-Number L60140 253

Description

Description:

  • Long, slim design
  • Slim heads
  • Shank with sturdy HAZET double-T-profile
  • Box-end head angled at 15°
  • Surface: chrome-plated, head polished
  • DIN 3113 form A, ISO 3318, ISO 7738
  • Made in Germany
  • Output: Outside 12-point traction profile
  • Wrench size: 11 mm
  • Dimensions / length: 168.5 mm
  • Net weight: 0.05 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart