Combination wrench ∙ extra long ∙ slim design ∙ Outside 12-point traction profile ∙ 13-pieces ∙ 10 – 24

Article no.: 600LG/13
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 600LG/13
EAN / GTIN 4000896218417
Manufacturer number 600LG/13

Description

Description:

  • Loading capacity at least twice as high as DIN
  • At least 25% longer than comparable standard wrenches – for greater power transmission
  • Better accessibility with low-lying screw connections
  • Shank with extra sturdy double-T-profile
    slim design
  • Surface: chrome-plated
  • Made in Germany
  • Output: Outside 12-point traction profile
  • Wrench size: ∙ 10 – 24
  • Higher torque due to the long lever
    means: More power - less force
    - Higher torque with the same effort
    - Less effort at the same torque due to long lever arm
  • High HAZET competence in the development and production of wrenches for over 100 years
  • Drop forged in dies developed and produced by HAZET
  • High quality in development, production, and the materials used in all HAZET wrenches offer the user the greatest possible security and protection from injury, which means: before a HAZET wrench breaks at all, it warps and “signals” the significant overload to the user!
  • Number of tools: 13

Supplied with:

Combination wrench ∙ extra long ∙ slim design 600LG-10 ∙ 600LG-11 ∙ 600LG-12 ∙ 600LG-13 ∙ 600LG-14 ∙ 600LG-15 ∙ 600LG-16 ∙ 600LG-17 ∙ 600LG-18 ∙ 600LG-19 ∙ 600LG-21 ∙ 600LG-22 ∙ 600LG-24

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart