MARTOR TRAPEZOID BLADE 60095 , 10 in transparent pack

Article no.: 60095.70
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 60095.70
EAN / GTIN 4002632802935
Manufacturer number 60095.70
L-Number L60170 878

Description

Description:

TRAPEZOID BLADE NO. 60095 from MARTOR is a high-quality blade made of steel. It is very sharp and has two cutting edges that can be used one after the other for a long service life. The blade is 40.0 mm long, 19 mm wide and 0.63 mm thick. The deep edge makes cutting easier and the rounded tips increase user safety.

TRAPEZOID BLADE NO. 60095 is available under order number 60095.70 in a transparent pack of 10. The blade can be used in the following MARTOR knives: SECUPRO 625.
    Ground:
    deep-edged
  • Blade facets:
    Double bevel edge-ground
  • Safety feature:
    rounded blade tips
  • Blade characteristics:
    2-cutting edge blade
  • Basic material:
    Steel

Feature:

  • Blade shape: Rounded-tip trapezoid blade
  • Base material: Steel
  • Metal detectable: yes
  • Blade grinding: deep-edged
  • Blade facets: Double bevel edge-ground
  • Safety blade (rounded tips): rounded blade tips
  • No. of cutting edges: 1
  • Cutting edges: 2-cutting edge blade

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart