Safety gloves uvex phynomic C3 Sizes 11

Article no.: 6008011
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Glove size 11
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 6008011
EAN / GTIN 4048612043523
Manufacturer number 6008011
L-Number L01690 76

Description

Description:


  • Product category: Safety gloves
  • Product name: uvex phynomic C3
  • Product type: Cut protection gloves
  • Search colour (filter): Blue/Grey
  • Type: With knitted cuff
  • Coating: Aqua-polymer foam
  • Sizes: 11
  • Reuse: Reusable (R)
  • Outer material: polyamide (PA)/Elastane/High-performance polyethylene (HPE)/Fibreglass

Downloads & documents

Services & product advisors

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart