Combination spanner bi-hexagon 2″

Article no.: 6007840
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 6007840
    EAN / GTIN 4010886600788
    Manufacturer number 6007840

    Description

    Description:

    • GEDORE vanadium steel 31CrV3, chrome-plated
    • With same size each end
    • Chrome-vanadium steel 31CrV3, chrome-plated
    • Satin non-glare finish
    • Carefully forged and professionally machined
    • Ring: cranked and 10° angled, with UD profile for gentle power transmission, from SW 1.3/8″ 12-edge ring
    • Jaw: ground precisely to exact nominal size for optimum contact areas
    • Slim ribbed open end for added strength guarantees maximum torques
    • Overloading indicated by deformation
    • The offset ring ensures a better grip on deep-seated or inset nuts or bolts
    • Top-grade industrial quality for the hardest of continuous use

    Feature:

    • 1000 V insulated: no
    • Head height 1 [mm]: 29,5 mm
    • Head height 2 [mm]: 16 mm
    • Head width 1 [mm]: 74,5 mm
    • Head width 2 [mm]: 103 mm
    • Material: 31CrV3
    • Mouth position 1: 15°
    • Offset height 1: 57 mm
    • REACH registration available: no
    • Ring crank: 10°
    • Ring profile: 12-edge
    • Surface: chrome-plated
    • Total length [mm]: 580 mm
    • VDE certified: no
    • Weight [lbs]: 5,030 lbs
    • Width across flats 1 [AF]: 2″

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart